Motion
26 12 200

KNIPEX
26 12 200

8" Long Nose Pliers with Cutter
Mi Item #04528730
MFR #26 12 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
26 12 200

8" Long Nose Pliers with Cutter
Mi Item #04528730
MFR #26 12 200

Mfr description
NEEDLE NOSE PLIERS W/ SIDE CUTTER
  • Elastic tips; stable even when twisted.
  • Distortion-tolerant, flexible precision tips.
  • Snipe nose side cutting pliers also known as stork beak pliers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Length
    2 7/8 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    45/64 in.
  • Length
    8 1/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 1/16 in.
  • Single Part Width
    8 1/16 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    0.445 lbs.
  • Tool Width
    2 3/16 in.
  • Width
    2 3/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Cutting Capacity
    3/32 in.
  • Description
    Long Nose Pliers with Cutter
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)