Motion
SW-12
Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Self-Lubricating
Mi Item #04528764
MFR #SW-12
Price$295.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Self-Lubricating
Mi Item #04528764
MFR #SW-12

Mfr description
SW-12T FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.37/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    14 °
  • Shank Thread Length  
    1.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.72 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Electroless Nickel Plated
  • Grade
    Precision
  • Housing Material
    Nickel-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    11518 lbs
  • Rod End Type
    Female
  • Series
    SW
  • Thread Direction
    Right Hand
  • UPC_NO
    190029051036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)