Motion
ZMA60/98
ZMA60 Series Bearing Lock Nut - M60x2 mm Thread Size, 98 mm OD, 98 mm Face Dia., 32 mm Width
MI ITEM #04528767
MFR #ZMA60/98
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA60 Series Bearing Lock Nut - M60x2 mm Thread Size, 98 mm OD, 98 mm Face Dia., 32 mm Width
MI ITEM #04528767
MFR #ZMA60/98

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    98 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    32 mm
  • Thread Size  
    M60x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA60
  • UPC_NO
    035373141449

Overview

Mfr description
ZMA 60/98 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought