1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Moore Medical Corp
45660
Syringe, With Needle, Syringe Size: 3ml, Package Quantity: 100, Sterile, Gauge: 22
MI ITEM #
04528790
MFR #
45660
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Moore Medical Corp 45660
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Moore Medical Corp
45660
Syringe, With Needle, Syringe Size: 3ml, Package Quantity: 100, Sterile, Gauge: 22
MI ITEM #
04528790
MFR #
45660
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
45660 SYRINGE/SAFETY-NEEDLE 3CC 22G
Specifications
Syringe Size
3 ml
Includes Needle
With Needle
Package Quantity
100
Gauge
22
Safety Features
Detachable Needle
Sterility
Sterile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data