Motion
9687XXL

MCR SAFETY
9687XXL

Flex Tuff® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Kevlar Liner
MI ITEM #04528816
MFR #9687XXL
Your Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9687XXL

Flex Tuff® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Kevlar Liner
MI ITEM #04528816
MFR #9687XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.40/each(List $19.88)

Overview

Mfr description
9687XXL FLEX TUFF KEVLAR 10 GAUGE

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Blue / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Kevlar
  • Length
    10.00 in
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    CE
  • UPC_NO
    30451431375419
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text