Motion
IR 75X85X35

SKF
IR 75X85X35

Inner Ring - 75 mm Bore, 85 mm OD, Bearing steel
MI ITEM #04528842
MFR #IR 75X85X35
Price$163.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 75X85X35

Inner Ring - 75 mm Bore, 85 mm OD, Bearing steel
MI ITEM #04528842
MFR #IR 75X85X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.72/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Overall Width
    35 mm
  • Weight
    0.7408 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 75X85X35 is an inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 35 mm overall width, weighing 0.7408 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Overview

Mfr description
IR 75X85X35 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought