Motion
MK-A032Z
MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #04528902
MFR #MK-A032Z
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #04528902
MFR #MK-A032Z

Mfr description
MK-A032Z CLAMPING ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • For Use With
    MKA, MKB
  • Replacement Part Type
    Arm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)