1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
RWC-8
Wheel Chock with Eyebolt - Rubber Material, 9-1/4 in Wide, 6 in High, 8 in Long, Black Color
MI ITEM #
04528956
MFR #
RWC-8
Price
$36.19
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Automotive Wheel Chocks
VESTIL MANUFACTURING CO RWC-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
RWC-8
Wheel Chock with Eyebolt - Rubber Material, 9-1/4 in Wide, 6 in High, 8 in Long, Black Color
MI ITEM #
04528956
MFR #
RWC-8
Mfr description
RWC-8 RUBBER WHEEL CHOCK-EYE BOLT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.19
/each
Add to Cart
Specifications
Dimensions
Height
6 in
Length
8 in
Width
9-1/4 in
Details
Color
Black
Manufacturer Upc Number
691215034654
Material
Rubber
Number of Chocks
1
Product Types
Separate Chock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items