Overview
Mfr description
7006-06-12
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Tube Stub
- End 1 Size3/8 in, 12 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC, Tube Stub
- End 2 Size3/8 in, 12 mm
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length45.72
- Hex Body15.88
- Series7006
- Thread Depth7.5
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data