Motion
ASB24-XS
Shaft Support, End Support, Low Profile - Series: 60 Case, Aluminum, Shaft Diameter: 1.5 in
MI ITEM #04529477
MFR #ASB24-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Support, End Support, Low Profile - Series: 60 Case, Aluminum, Shaft Diameter: 1.5 in
MI ITEM #04529477
MFR #ASB24-XS

Mfr description
ASB24-XS SHAFT BLOCK
  • Unlike common shafting, Thomson 60 Case LinearRace® shafting is manufactured to the highest quality standards in an ISO9000:2000 registered facility.
  • Our techniques are continuously upgraded with proprietary know-how gained from over 53 years of linear bearing design and manufacture.
  • Using 60 Case® LinearRace shafting with Thomson Ball Bushing bearings ensures optimal bearing performance and travel life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    1.5 in

Details

  • Measurement Standard
    Inch
  • Mount Material
    Aluminum
  • Series
    60 Case
  • Support Type
    End Support

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)