Motion
DC-207-OPEN-23-PBT

PEER BEARING CO (SKF)
DC-207-OPEN-23-PBT

Bearing End Cap - 1.4375 in Compatible Bore, 2.9530 in OD, 1.2600 in Width, Polypropylene Material
MI ITEM #04529486
MFR #DC-207-OPEN-23-PBT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
DC-207-OPEN-23-PBT

Bearing End Cap - 1.4375 in Compatible Bore, 2.9530 in OD, 1.2600 in Width, Polypropylene Material
MI ITEM #04529486
MFR #DC-207-OPEN-23-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DC-207-23-OPEN-PBT

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Polypropylene
  • Seal Material
    Silicone
  • Color
    Light Gray
  • Overall Width
    1.2600 in
  • Manufacturer Upc Number
    8865590664078
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text