Motion
LMS4
Open Miniature Linear Bushing - LMS Series, 4 mm Shaft Diameter, 8 mm Outside Diameter, 12 mm Overall Length, Open
MI ITEM #04529502
MFR #LMS4
List Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Miniature Linear Bushing - LMS Series, 4 mm Shaft Diameter, 8 mm Outside Diameter, 12 mm Overall Length, Open
MI ITEM #04529502
MFR #LMS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.33/each for your price

Overview

Mfr description
LMS4

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    8 mm
  • Overall Length
    12 mm
  • Closure Type
    Open
  • Overall Width
    12 mm
  • Series
    LMS
  • Manufacturer Upc Number
    4549557039324
  • UPC_NO
    4549557039324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text