Specifications
Dimensions
- Length36 in
- Thickness5/32 in
- Width3 in
Details
- Length Tolerance+/- .250 - .500 in
- Material SpecificationAISI Type A2 Air Hardening
- Square Tolerance+/- 0.001 in in
- Thickness Tolerance+/- .001 in
- Width Tolerance+ 0.000 - 0.005 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)