Motion
10335
Mi Item #04529779
MFR #10335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04529779
MFR #10335

Mfr description
10335 6" CRIMPED WIRE CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    821578103357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)