Motion
GRG8320151.00

GROVE GEAR
GRG8320151.00

Right Angle Worm Gear Speed Reducer - GRG Series, Worm Gear Type, Single, 3.2500 in Center Distance, 50:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input, 1.5000 in Output Dia., Solid Output , 140 Frame
MI ITEM #04529826
MFR #GRG8320151.00
Price$2,987.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8320151.00

Right Angle Worm Gear Speed Reducer - GRG Series, Worm Gear Type, Single, 3.2500 in Center Distance, 50:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input, 1.5000 in Output Dia., Solid Output , 140 Frame
MI ITEM #04529826
MFR #GRG8320151.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,987.50/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.5000 in
  • Ratio
    50:1
  • Service Factor
    1.00
  • Weight
    75.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    690310044902
  • Mounting Type
    Base Mounted
  • Output Type
    Solid
  • Overhung Load Capacity
    2275 lb
  • Reduction
    Single
  • Series
    GRG

Overview

Mfr description
GRG-BMQ-832-50-L-140 (GRG8320151.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought