Motion
TW138
Bearing Lock Washer - 7.5770 in ID, 9.8593 in Outside Dia., 8.7810 in Face Dia., Steel Material, TW Series
MI ITEM #04529835
MFR #TW138
Your Price$200.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.5770 in ID, 9.8593 in Outside Dia., 8.7810 in Face Dia., Steel Material, TW Series
MI ITEM #04529835
MFR #TW138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.20/each(List $230.23)

Overview

Mfr description
TW138 WASHER

Specifications

  • Series
    TW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.7150 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    9.8593 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text