Motion
120065-1567

Brad Products
120065-1567

804001A09M100 Single Ended Industrial Cordset - Female 90° Micro-Change (M12) to Pigtail, 4 Poles, 22 AWG, PVC Cable
MI ITEM #04530717
MFR #120065-1567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
120065-1567

804001A09M100 Single Ended Industrial Cordset - Female 90° Micro-Change (M12) to Pigtail, 4 Poles, 22 AWG, PVC Cable
MI ITEM #04530717
MFR #120065-1567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
804001A09M100 CABLE, ELECTRICAL, CORDSET

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (M12) - Female 90°
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    5.33 mm, 0.210 in
  • Cable Length
    10.00 m, 32.81 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    E152210
  • Max Current
    4.0 A
  • Description Keyword
    Female 90° Micro-Change (M12) to Pigtail
  • Max Voltage
    250 V
  • Number Of Poles
    4
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PUR
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200651567_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text