Specifications
Dimensions
- Cable Diameter5.33 mm, 0.210 in
- Cable Length4.00 m, 13.12 ft
- Wire Size (AWG)22 AWG
Details
- 2D Drawingwww.molex.com/pdm_docs/sd/1200660279_sd.pdf
- Cable Jacket ColorYellow
- Connection AMicro-Change (M12) - Female Straight
- Connection BMicro-Change (M12) - Male Straight
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Description KeywordFemale Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
- IP RatingIP67
- Keyway TypeSingle
- Material - ContactCopper Alloy
- Material - O-RingFluoro-Elastomer
- Material Cable JacketPVC
- Material Connector BodyPVC
- Material Coupling NutNickel-Plated Brass
- Material Plating MatingGold over Nickel
- Max Current4.0 A
- Max Voltage250 V
- Number Of Poles4
- Wire/Cable TypeUL 2661
Overview
Mfr description
884030A09M040 CONNECTOR, ELECTRICAL, MOL