Motion
VQC2400K-51
Valve
MI ITEM #04530975
MFR #VQC2400K-51
List Price$113.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve
MI ITEM #04530975
MFR #VQC2400K-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.47/each for your price

Overview

Mfr description
VQC2400K-51 VQC VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
  • Fluid: air, inert gas

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.46 (P to A, B) Cv, 0.6 (A, B to R1, R2) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    ≤29 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text