1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SOLO HORTON BRUSHES
1309
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 3/4" Brush Diameter, 3" Brush, Steel Stem
MI ITEM #
04531180
MFR #
1309
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
SOLO HORTON BRUSHES 1309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLO HORTON BRUSHES
1309
Internal Hand-Held Tube Brush, 0.01" Bristle Diameter, 3/4" Brush Diameter, 3" Brush, Steel Stem
MI ITEM #
04531180
MFR #
1309
Mfr description
1309 NYLON TUBE BRUSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Diameter
0.01 in
Brush Diameter
3/4 in
Brush Length
3 in
Overall Length
8-1/2 in
Details
Bristle Material
Nylon
Handle Type
Stem and Loop
Product Type
Internal Hand Tube Brushes
Stem Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items