Motion
VP3145-035DZA

SMC CORP OF AMERICA
VP3145-035DZA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04531369
MFR #VP3145-035DZA
List Price$226.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-035DZA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #04531369
MFR #VP3145-035DZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.16/each for your price

Overview

Mfr description
VP3145-035DZA VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
  • Free mounting orientation

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    5.4 (Out to Exhaust) Cv, 5.5 (In to Out) Cv
  • Operating Temperature Range
    32 to 140 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Latex
  • Flow Direction
    3-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Length
    194 mm
  • Overall Width
    87.4 mm
  • Response Time
    30 (OFF) ms, 40 (ON) ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    12 W
  • Solenoid Supply Current
    10 A
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text