Motion
17QS05H56

DODGE
17QS05H56

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #04531411
MFR #17QS05H56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17QS05H56

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #04531411
MFR #17QS05H56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17QS05H56 TIGEAR-2 ULTRA KLEEN REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    2.590 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    430 in-lbs @ 1750 rpm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    1050 lb
  • Housing Dimensions
    8.2 x 4.89 x 7 in
  • Housing Height
    7.00 in
  • Housing Length
    8.20 in
  • Housing Width
    4.89 in
  • Manufacturer Reducer Size
    17
  • Mounting Type
    No Base
  • UPC_NO
    782476247805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text