Motion
CRJU1-180E-M9PAL

SMC CORP OF AMERICA
CRJU1-180E-M9PAL

MINI ROTARY ACTUATOR
MI ITEM #04531416
MFR #CRJU1-180E-M9PAL
List Price$298.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRJU1-180E-M9PAL

MINI ROTARY ACTUATOR
MI ITEM #04531416
MFR #CRJU1-180E-M9PAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.45/each for your price

Overview

Mfr description
CRJU1-180E-M9PAL MINI ROTARY ACTUATOR
  • Compact
  • Light weight
  • Flexible mounting
  • Improved allowable load
  • Reduced backlash

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Bore Diameter
  • Mount Type
    Basic
  • Shaft Size
    6 mm
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.1 to 0.5 s/90°
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Width
    35.8 mm
  • Port 1 Size/Type
    M3 x 0.5 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text