Specifications
Dimensions
- Overall Length2.750 in
- Overall Width2.810 in
- Shaft Diameter1.000 in
Details
- Ball OptionsCorrosion Resistant
- Bearing MaterialAluminum
- Bushing TypeBall Bushing
- Clearance Alignment TypeSelf-Aligning
- Dynamic Load Capacity1330 lbf
- Housing TypeFlange
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- Operating Temperature RangeMaximum of +185°F
- Pillow Block TypeFlange Block - Single Bearing
- Resistance FeaturesCorrosion Resistant
- SeriesSuper Smart SSUFB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)