Motion
CL1000
Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 1000 V dc Max, 750 V ac Max, 400 A AC current
Mi Item #04531996
MFR #CL1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 1000 V dc Max, 750 V ac Max, 400 A AC current
Mi Item #04531996
MFR #CL1000

Mfr description
CL1000 400A AC CLAMP METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    38 mm
  • Dimensions
    225 x 86 x 38
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    10.7 oz

Details

  • Best Dc Voltage Accuracy
    0.5 %
  • Display Type
    Digital
  • Housing Color
    Black
  • Max Ac Current Measurement
    400 A
  • Maximum AC Voltage Measurement
    750 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Non-Contact Voltage Test, Resistance, Temperature
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe, Probe Leads
  • Safety Category
    CAT III 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)