Motion
MM200
Digital Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #04532006
MFR #MM200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
MI ITEM #04532006
MFR #MM200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM200 AUTIO RANGING MULTIMETER

Specifications

  • Display Type
    Digital
  • Probe Type
    Probe Leads
  • Maximum DC Voltage Measurement
    600 V dc
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Max Ac Current Measurement
    10 A
  • Best Dc Voltage Accuracy
    0.5 %
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
  • Safety Category
    CAT III 600V
  • Power Source
    Battery
  • Housing Color
    Black/Orange
  • Weight
    8.2 oz
  • Dimensions
    146 x 70 x 45
  • Depth
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text