Specifications
Dimensions
- Depth48 mm
- Dimensions178 x 89 x 48
- Maximum DC Voltage Measurement1000 V dc
- Weight14 oz
Details
- Best Dc Voltage Accuracy0.5 %
- Display TypeDigital
- Housing ColorBlack/Orange
- Max Ac Current Measurement10 A
- Max Dc Current Measurement10 A
- Maximum AC Voltage Measurement1000 V ac
- Measurement FunctionsAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
- Power SourceBattery
- Probe TypeProbe Leads
- Safety CategoryCAT IV 600V