Motion
VQ2101-51
5 port plug in valve
Mi Item #04532097
MFR #VQ2101-51
Price$62.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 port plug in valve
Mi Item #04532097
MFR #VQ2101-51

Mfr description
VQ2101-51 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.46/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.55 (P to A/B) Cv, 0.8 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    24 ms
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.2 dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)