Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 37/64 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04532108
MFR #DR50037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DR50037 H.S. STR SHANK DRILL 37/64

Specifications

  • Drill Bit Size
    37/64 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    DR50
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text