Motion
DR50040
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04532109
MFR #DR50040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04532109
MFR #DR50040

Mfr description
DR50040 H.S. STR SHANK DRILL 5/8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Series
    DR50
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)