Motion
TA45001
LTD Tap Wrench,Straight Handle, Min Tap Size: 1/6", 2mm, Max Tap Size: 1/4", 6mm
MI ITEM #04532116
MFR #TA45001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD Tap Wrench,Straight Handle, Min Tap Size: 1/6", 2mm, Max Tap Size: 1/4", 6mm
MI ITEM #04532116
MFR #TA45001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA45001 /SET HOLDER

Specifications

  • Straight Or T Handle
    Straight Handle
  • Minimum Tap Size
    1/6 in, 2 mm
  • Maximum Tap Size
    1/4 in, 6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text