Overview
Mfr description
ZD16005 5/64" DRILL BIT
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Overall Length
- Parabolic FlutesNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Shank Diameter5/64 in
- SeriesZD16
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data