Motion
GRL-B821-20-L

GROVE GEAR
GRL-B821-20-L

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #04532166
MFR #GRL-B821-20-L
Price$1,240.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-B821-20-L

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #04532166
MFR #GRL-B821-20-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,240.61/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Length
    4.8200 in, 122.40 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    964 in-lbs
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Overhung Load
    1175 lbs
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.50 mm
  • Shipping Dimensions Width
    9.0600 in;230.10 mm
  • Weight
    25.00 lbs
  • Width
    5.8000 in, 147.30 mm

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.584 hp
  • Horsepower Rating Normal Duty
    1.584 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GRL-B821-20-L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031004679
  • Max Input Horsepower
    1.584 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    1.338 hp;0.998 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1175 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    GRL
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    964 in-lbs;108.9 Nm
  • UPC_NO
    69031004679

Overview

Mfr description
GRLB821-20-L REDUCER GRL8210005
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought