Motion
QVVPA13V203ST

TIMKEN
QVVPA13V203ST

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04532179
MFR #QVVPA13V203ST
Price$1,089.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPA13V203ST

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04532179
MFR #QVVPA13V203ST

Mfr description
QVVPA13V203ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.00/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2.7000 in
  • Bolt Center Diameter
    7.2000 to 9.2000 in
  • Bolt Center To Center Length
    8.2000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    3.3600 in
  • Inner Race Width
    5.9500 in
  • Inside Diameter
    2.1875 in
  • Length
    10.3100 in
  • Length Through Bore
    4.02 in
  • Max Bolt Hole Spacing
    9.5 in
  • Min Bolt Hole Spacing
    7.2 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.9500 in
  • Overall Length  
    10.3100 in
  • Overall Width
    4.0200 in
  • Shaft Diameter
    2.1875 in
  • Weight
    21.477 lbs
  • Width
    3.3600 in, 85.29 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    7.2000 to 9.2000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    Double V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450183246
  • Material
    Cast Steel
  • Max Rpm
    3200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22213
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    QVVPA
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    48600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450183246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)