Motion
6324ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04532277
MFR #6324ZZC3
List Price$2,379.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04532277
MFR #6324ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,379.55/each for your price

Overview

Mfr description
6324 ZZ C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6324ZZC3BXMS
  • Manufacturer Upc Number
    4991893797657
  • UPC_NO
    4991893797657
  • Weight
    32.19 lbs
  • Description
    6324 ZZ C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6324ZZC3BXMS is a radial deep groove ball bearing with a 120 mm bore and 260 mm outside diameter, double shielded for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text