Motion
7012L1

NTN
7012L1

60 mm Bore, 95 mm OD, 18 mm Width, Open, 30 ° Contact Angle
Mi Item #04532282
MFR #7012L1
Price$668.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012L1

60 mm Bore, 95 mm OD, 18 mm Width, Open, 30 ° Contact Angle
Mi Item #04532282
MFR #7012L1

Mfr description
7012L1 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.65/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7012L1 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359431957
  • Max Rpm
    9600 rpm
  • Maximum RPM (Grease)
    7200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    6300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359431957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)