Motion
AP43
Classical Predator V-Belt - A, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #04532315
MFR #AP43
Price$36.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Predator V-Belt - A, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #04532315
MFR #AP43

Mfr description
AP43 9185-0043
  • Improved neoprene rubber compounds provide superb oil andheat resistance
  • Aramid tensile cord construction is poundfor pound stronger than steel and can handle up to 2.2times (or 40%) more horsepower than standard V-belts.Minimal re-tensioning reduces maintenance needs; lessmaintenance, less downtime
  • Non-rubber Bareback surfaced, specially treated extra toughcover allows momentary slippage due to excessive overloadswithout damaging the belt and withstands slip and shearforces at peak loads without generating excessive heat andresists foreign material penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.99/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    5/16 in
  • Effective Length
    45.15 in / 1147 mm
  • Nominal Outside Length
    45 in
  • Overall Height
    0.3125 in
  • Thickness
    9 mm
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Style
    PREDATOR ®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Construction
    Banded
  • Cord Material
    Aramid
  • Country of Origin
    MX
  • Description
    Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high impact strength, capacity, and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
  • Manufacturer Catalog Number
    AP43
  • Manufacturer Upc Number
    770075310983
  • Material
    Polychloroprene (Neoprene)
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    45.13 in / 1146 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Oil Resistant
  • Section
    AP
  • Standards Met
    RMA
  • Static Conductive
    No
  • Trademark
    Predator™
  • Unitset
    No
  • UPC_NO
    770075310983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)