Motion
AMG150C-N02BC

SMC CORP OF AMERICA
AMG150C-N02BC

WATER SEPARATOR
MI ITEM #04532430
MFR #AMG150C-N02BC
Price$81.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG150C-N02BC

WATER SEPARATOR
MI ITEM #04532430
MFR #AMG150C-N02BC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.40/each

Specifications

Dimensions

  • Body Size
    150C
  • Overall Height
    207 mm
  • Overall Length
    70 mm
  • Overall Width
    63 mm
  • Port Size
    1/4 NPT
  • Weight
    0.38 kg

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    11 cfm
  • Maximum Operating Pressure
    145 psi
  • Series
    AMG
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT

Overview

Mfr description
AMG150C-N02BC DRYER, AMG SERIES
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
  • Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought