Motion
MKB40TN-20RNZ

SMC CORP OF AMERICA
MKB40TN-20RNZ

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #04532435
MFR #MKB40TN-20RNZ
Price$272.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40TN-20RNZ

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #04532435
MFR #MKB40TN-20RNZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.40/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Body Height
    57 mm
  • Overall Body Length
    183 mm
  • Overall Body Width
    57 mm
  • Port Size
    1/8 NPT
  • Stroke
    20 mm

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    No
  • Body Option
    N (w/Arm)
  • Body Options
    Arm
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Clamp Force At 0.5Mpa
    525 N
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-20RNZ
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Arm, Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Type
    Single Rod
  • Rotary Direction
    Clockwise
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder

Overview

Mfr description
MKB40TN-20RNZ CYLINDER, ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought