Motion
02-199424
EFV1-10-0C0-0-00 Proportional Valves
MI ITEM #04532454
MFR #02-199424
List Price$313.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EFV1-10-0C0-0-00 Proportional Valves
MI ITEM #04532454
MFR #02-199424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.71/each for your price

Overview

Mfr description
EFV1-10-0C0-0-00

Specifications

  • Maximum Flow Rate
    38 L/min
  • Maximum Operating Pressure
    210 bar
  • Supply Voltage
    12 V
  • Overall Width
    1.29 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.29 in
  • Function
    Flow Control
  • Leakage
    12 in3/min
  • Manufacturer Catalog Number
    02-199424
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Override Type
    None
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text