Motion
CS22STEEL

TIMKEN
CS22STEEL

Closed End Cover - Cast Steel Material
Mi Item #04532465
MFR #CS22STEEL
Price$133.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS22STEEL

Closed End Cover - Cast Steel Material
Mi Item #04532465
MFR #CS22STEEL

Mfr description
CS22STEEL CLOSED STEEL COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.72/each

Specifications

Dimensions

  • Outside Diameter  
    9.5200 in
  • Overall Width
    5.2400 in
  • Weight
    1.6 lbs

Details

  • Compatible Bearing Number
    22222
  • End Cap Type
    Closed End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384728
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450384728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)