Motion
TAPKT07035ST

TIMKEN
TAPKT07035ST

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04532946
MFR #TAPKT07035ST
Price$1,531.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPKT07035ST

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #04532946
MFR #TAPKT07035ST

Mfr description
TAPKT07035ST SPECIAL PILLOW BLOCK
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2-7/16 in
  • Outer Diameter Type
    Cylindrical
  • Weight
    33.783 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450410526
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450410526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)