Motion
12GLX-12FP

GATES RUBBER CO
12GLX-12FP

7107-00465 -
Mi Item #04532971
MFR #12GLX-12FP
Price$41.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GLX-12FP

7107-00465 -
Mi Item #04532971
MFR #12GLX-12FP

Mfr description
G44110-1212 12GLX-12FP 7107-00465
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.22/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.752 in
  • Length
    1.25 ft
  • Thread Size 1
    3/4-14

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPSF
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Upc Number
    770075386087
  • Material
    Steel
  • Seal Type
    Thread Interference
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    770075386087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)