Motion
6GLX-6FP
7107-00435 Female Pipe Hose End - 3/8 in Hose ID
MI ITEM #04533000
MFR #6GLX-6FP
Your Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7107-00435 Female Pipe Hose End - 3/8 in Hose ID
MI ITEM #04533000
MFR #6GLX-6FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.55/each(List $20.81)

Overview

Mfr description
G44110-0606 6GLX-6FP 7107-00435
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.374 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Length
    0.8125 ft
  • Overall Length
    2.07 in
  • Manufacturer Upc Number
    770075386056
  • UPC_NO
    770075386056
  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Weight
    0.18 lbs
  • For Use With
    G3H, LOLA, LP350, RLA
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    FP
  • Fitting Type
    Pipe - NPSF
  • Hose Dash Size
    6
  • Seal Type
    Thread Interference
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text