Motion
1003045
Zep Grease - 2 NLGI Grade, 120 lbs Size, Drum Container, Red Color, Yes, Yes, -5°F - 400 °F
MI ITEM #04533034
MFR #1003045
Your Price$1,050.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2 NLGI Grade, 120 lbs Size, Drum Container, Red Color, Yes, Yes, -5°F - 400 °F
MI ITEM #04533034
MFR #1003045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,050.73/each(List $1,208.34)

Overview

Mfr description
1003045 MST RED GREASE 120LB
  • 550 Dropping point, Non Melt Grease, 65 Timken Ok Load; Good Resistance to Environmental conditions; Adhesive and Cohesive properties

Specifications

  • Application
    For heavy duty applications
  • NLGI Grade
    2
  • Container Size
    120 lbs
  • Container Type
    Drum
  • Base Type
    Solvent
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Dropping Point
    550 °F
  • Color
    Red
  • Temperature Range
    -5°F - 400 °F
  • Max Operating Temperature
    400 °F
  • Surfaces Cleaned
    Moving Metal Parts
  • Solvent Free
    No
  • Odor
    Petroleum
  • Scent
    Petroleum
  • Product Types
    Grease
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Grease
  • Flammability
    Slightly flammable
  • Overall Length
    14.6 in
  • Overall Width
    14.6 in
  • Overall Height
    27 in
  • Shelf Life
    10 yr
  • Net Weight
    132.89 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    723783301262
  • UPC_NO
    10723783301262
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    1 Per Case
  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Cleaner Type
    Grease
  • Concentration
    RTU
  • Flash Point
    Greater Than 400 °F
  • VOC Content
    1.0 %
  • Harmonization Code
    2710.19.4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text