Overview
Mfr description
DR52016 MASONRY DC016 -1/4"
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- Shank TypePlain Round
- Overall Length
- Shank Diameter
- Finish CoatingZinc Plated
- Screw Anchor BitNo
- SeriesDR52
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data