Motion
50BNR10STDUELP4Y

NSK CORP, BEARING DIV
50BNR10STDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
MI ITEM #04533219
MFR #50BNR10STDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR10STDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
MI ITEM #04533219
MFR #50BNR10STDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BNR10STDUELP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Phenolic
  • Series
    10
  • Manufacturer Upc Number
    029176649349
  • UPC_NO
    029176649349
  • Prop 65 Statement
  • Description
    50BNR10STDUELP4Y
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text