Motion
5712
PowerLine™ Tape Measure Pouch
MI ITEM #04533226
MFR #5712
Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLine™ Tape Measure Pouch
MI ITEM #04533226
MFR #5712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.31/each

Specifications

Dimensions

  • Height
    4 in
  • Length
    8.25 in
  • Weight
    0.24 lbs
  • Width
    2.25 in

Details

  • Features & Benefits
    • Holds most 35-foot tape measures • Two inside elastic loops fit screwdrivers, pencils, markers, etc. • Deep pouch holds small parts like fasteners, wire nuts, and nails • Fits belts up to 2-1/4-Inch (57 mm) wide • Made of lightweight and washable Cordura® fabric for exceptional resistance punctures and tearing • Measures 8.25 x 2.25 x 4.5-Inch

Overview

Mfr description
5712
  • Holds most 35-foot tape measures
  • Two inside elastic loops fit screwdrivers, pencils, markers, etc.
  • Deep pouch holds small parts like fasteners, wire nuts, and nails
  • Fits belts up to 2-1/4-Inch (57 mm) wide
  • Made of lightweight and washable Cordura® fabric for exceptional resistance punctures and tearing
  • Measures 8.25 x 2.25 x 4.5-Inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought