Motion
DD6B UJ 1/2X1/2 NKW NSS BE

LOVEJOY INC
DD6B UJ 1/2X1/2 NKW NSS BE

68514417108 Pin & Block U-Joint - Double Joint, 0.5000 in Bore, 1.0000 in OD, 6.7500 in Length, Steel
Mi Item #04533276
MFR #DD6B UJ 1/2X1/2 NKW NSS BE
Price$384.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DD6B UJ 1/2X1/2 NKW NSS BE

68514417108 Pin & Block U-Joint - Double Joint, 0.5000 in Bore, 1.0000 in OD, 6.7500 in Length, Steel
Mi Item #04533276
MFR #DD6B UJ 1/2X1/2 NKW NSS BE

Mfr description
DD6B-UJ-1/2X1/2-NKW NSS BE
  • Designed with two Lovejoy D Type universal joints and a center connecting shaft
  • DD and DDX Type universal joints are tailored to your specific application requirements
  • This configuration compensates for both parallel misalignment and shaft separation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$384.57/each

Specifications

Dimensions

  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.0000 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    6.7500 in
  • Pin Height
    1.6800 in
  • Size Code
    DD-6B
  • Weight
    1.16 lbs

Details

  • Boot Kit Number
    D-6
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Double Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    DD
  • Static Breaking Torque
    1560 in·lb
  • UPC_NO
    685144171085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)