Motion
D6602-S10-S10-S10

BRENNAN INDUSTRIES INC
D6602-S10-S10-S10

USA Sealing Adjustable Barrel Tee Body w/ O-ring - 10 mm Bite-Type (3 Sides), Steel
Mi Item #04533284
MFR #D6602-S10-S10-S10
Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-S10-S10-S10

USA Sealing Adjustable Barrel Tee Body w/ O-ring - 10 mm Bite-Type (3 Sides), Steel
Mi Item #04533284
MFR #D6602-S10-S10-S10

Mfr description
S10MBT-S10FMS-S10MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.66/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • End 2 Size
    10 mm
  • End 3 Size
    10 mm
  • Hex Body
    17.0
  • Hex Size
    17 mm
  • Overall Length
    34.0
  • Thread Size 2
    M18X1.5
  • Tube Size
    10 mm

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Swivel x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Swivel Run Tee
  • Description Keyword
    10 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    Bite-Type
  • End 2 Thread
    M18 x 1.5
  • End 3 Style
    Bite-Type
  • End 3 Thread
    M18 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6602-S10-S10-S10
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    TEE
  • Type
    Tube Swivel Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)